Shop All Conduit Clamps & Hangers
This Product is Discontinued
Arlington
Conduit Hanger, Nylon, 2.8 In. L, 0.9 In. H (Discontinued)
Mfr # NM2045
Zoro # G2546652
This Product is Discontinued
Key Features
- Sub-Category Hangers
- Material Nylon
- Nominal Conduit/Pipe 1-1/2"
- For Use With IMC, PVC, Rigid Conduit or Pipe
- Width 2.2"
Product Information
- Brand Arlington
- MFR # NM2045
- Zoro # G2546652
- UPC # 018997545442
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.2" |
Length | 2.8" |
Height | 9/10" |
Thread Size | 1/4-20 |
Length (Straight Wireway) | 2.8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Overall Width | 2 7/32 in |
Overall Height | 2 27/32 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 1 1/2 in, Plastic, Gray, Overall Length 7/8 in, Overall Width 2 7/32 in, Overall Height 2 27/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, PVC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With IMC, PVC, Rigid Conduit or Pipe, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 2.212 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.