Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, Anti-Short, 5/16 In, Plastic, PK100 (Discontinued)
Mfr # AS0G
Zoro # G3386521
This Product is Discontinued
Key Features
- Conduit Size 5/16"
- Insulated No
- Material Plastic
- Fitting Sub-Category Bushings
- Cable Size - Anti-Short Bushing (2) 12 ga, (2) 14 ga, (3) 14 ga
Product Information
- Brand Arlington
- MFR # AS0G
- Zoro # G3386521
- UPC # 018997162182
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 5/16" |
Cable Size - Anti-Short Bushing | (2) 12 ga, (2) 14 ga, (3) 14 ga |
Trade Size | 5/16 in |
Max. Dia. - Anti-Short Bushing | 0.68 in |
Cable Size | (2) 12 AWG, (2) 14 AWG, (3) 14 AWG |
Overall Width | 11/16 in |
Overall Height | 11/16 in |
Maximum Diameter | 0.68 in |
Details
Insulated | No |
Item | Grommets for Flexible Conduit |
Material | Plastic |
Fitting Sub-Category | Bushings |
For Use With | Armored Cable, M/C and Flexible Metal Conduit |
Standards | CSA File No. LR49636, UL Listed File No. E62807 |
Weight | 0.001 lb |
For Minimum Cable OD | 1.63 mm |
For Maximum Cable OD | 2.05 mm |
For Armored Cable Type | AC, MC |
Description
Grommets for Flexible Conduit, Trade Size 3/8 in, Cable Size (2) 12 AWG, (2) 14 AWG, (3) 14 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 2.05 mm, For Minimum Cable OD 1.63 mm, Insulated No, Maximum Diameter 0.68 in, Overall Height 11/16 in, Overall Width 11/16 in, Weight 0.001 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.