Shop All Lawn Mowers
This Product is Discontinued
Ariens
Zero Turn Mower, 25 HP, 60" Cutting W (Discontinued)
Mfr # 991157
Zoro # G7236680
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 60"
- Engine Brand Kohler
- Transmission HydroGear ZT3100
- Overall Length 74"
- Cutting Height 1-1/2" to 5"
Product Information
- Brand Ariens
- MFR # 991157
- Zoro # G7236680
- UPC # 751058043012
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 60" |
Overall Length | 74" |
Cutting Height | 1-1/2" to 5" |
Front Wheel Dia. | 13 in |
Rear Wheel Dia. | 22 in |
Front Wheel Width | 6 1/2 in |
Rear Wheel Width | 12 in |
Overall Width | 62" |
Overall Height | 42" |
Turning Radius | 0 in |
Details
Item | Zero Turn Mower |
Engine Brand | Kohler |
Transmission | HydroGear ZT3100 |
Start | Electric |
Discharge | Side |
HP | 25 |
Cutting Direction | Forward/Reverse |
Fuel Tank Capacity | 5.0 gal |
Max. Speed | 8 mph (Forward), 4 mph (Reverse) |
Cylinder | V-Twin |
Description
Zero Turn Mower, Cutting Width 60 In., Engine Brand Kohler, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 5.0 gal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.