Shop All Snow Blowers
Ariens
Snow Blower, Gas, 24 in Clearing Path, 11 in Auger Diameter, 9.5 ft-lb Torque
Mfr # 920025
Zoro # G2117549
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque 9.5 ft-lb
- Engine Brand Ariens
Product Information
- Brand Ariens
- MFR # 920025
- Zoro # G2117549
- UPC # 751058043173
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 11 in |
Inlet Height | 20 in |
Chute Turning Radius | 200 Degrees |
Wheel Dia. | 13 in |
Wheel Width | 4 in |
Width | 24" |
Description
Snow Blower, 24 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, 9.5 ft-lb Torque, Fuel Type Gas, Displacement 208 cc, Engine Brand Ariens, Drive Gears 6 Forward/2 Reverse, Drive Type Auger, Stages 2, Start Type Electric/Recoil, Fuel Tank Capacity 1.5 qt, Wheel Dia. 13 in, Wheel Width 4 in, Auger Type Steel, Chute Construction Steel, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Skid Shoe Type Steel Reversible, Lights No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm-Snow (918-04296B)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- CLASSIC ACCESSORIES Grill Cover, Large, 64", Hickory/Oak/Mahogany (55-042-042401-00)
- DB ELECTRICAL Hydraulic Hose 1/2" ID, 4000 Max PSI For Industrial Tractors; (3001-0107)
- ARIENS Snow Blower, 9.5 ft-lb, 208 cc, 1.5 qt (93802500)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- ARIENS Snow Cab Enclosure for Two-Stage Gas Snow Blowers (72102600)
- ARIENS Power Brush, 25" Brush dia. (926088)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- ARIENS Power Brush, 18" Brush dia. (921067)
- SNOW JOE Electric Snow Shovel Hardware Pack, 324E (324E-HP)
- Ariens Snow Blowers