Shop All Snow Blowers
Ariens
Snow Blower, 9.5 ft-lb, 208 cc, 1.5 qt
Mfr # 93802500
Zoro # G810105497
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 21 in
- Auger Diameter 8 2/5 in
- Torque 9.5 ft-lb
- Engine Brand Ariens AX
Product Information
- Brand Ariens
- MFR # 93802500
- Zoro # G810105497
- UPC # 751058043814
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 8 2/5 in |
Inlet Height | 12 1/5 in |
Chute Turning Radius | 210 Degrees |
Wheel Dia. | 7 1/2 in |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 21 in |
Torque | 9.5 ft-lb |
Engine Brand | Ariens AX |
Displacement | 208 cc |
Lights | No |
Chute Rotation | Remote |
Fuel Tank Capacity | 1.5 qt |
Start Type | Recoil |
Drive Type | Auger Propelled |
Drive Gears | 1 Forward |
Skid Shoe Type | Polymer Pivoting |
Auger Type | Reinforced Rubber |
Chute Construction | Plastic |
Stages | 1 |
Integrated Hand Warmers | No |
Features | Smart-Lift Handlebar |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 8 2/5 in, Inlet Height 12 1/5 in, 9.5 ft-lb Torque, Fuel Type Gas, Displacement 208 cc, Engine Brand Ariens AX, Drive Gears 1 Forward, Drive Type Auger Propelled, Stages 1, Start Type Recoil, Fuel Tank Capacity 1.5 qt, Wheel Dia. 7 1/2 in, Auger Type Reinforced Rubber, Chute Construction Plastic, Chute Rotation Remote, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No, Skid Shoe Type Polymer Pivoting, Lights No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10 Mil Tarp, silver, polyethylene (57020)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- SOLO Solo 4 Gallon Deluxe Backpack Sprayer with Piston Pump, 425Deluxe (425-DELUXE)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 11 in Auger Diameter, 9.5 ft-lb Torque (920025)
- ARIENS Compact Snow Blower Cover (72601400)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926083)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- ARIENS Non-Abrasive Skid Shoes (72603100)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- Ariens Snow Blowers