Shop All Snow Blowers
Ariens
Power Brush, 25" Brush dia.
Mfr # 926088
Zoro # G002318735
product price: $5,153.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,153.99
Free 30-Day Returns
Key Features
- Brush Type Power Brush
- Clearing Path 36 in
- Engine Brand Kohler
- Brush Width 36 in
- Engine Kohler CH395 277cc
Product Information
- Brand Ariens
- MFR # 926088
- Zoro # G002318735
- UPC # 751058046747
- Country of Origin United States
- Category Snow Blowers
Dimensions
Brush Width | 36 in |
Adjustable Height | Yes |
Brush Dia. | 25 in |
Brush Diameter | 25 in |
Tool Length | 72 in |
Tool Height | 43 in |
Tool Width | 44 in |
Details
Brush Type | Power Brush |
Clearing Path | 36 in |
Engine Brand | Kohler |
Item | Power Brush with Hydrostatic Drive |
Engine | Kohler CH395 277cc |
Light | LED Headlight |
Tires | Large Multi-Surface Tires |
Features | Bristle Length - 7 in, Commercial Grade Handlebar, New LED Headlight, Handwarmers |
Start Type | Electric |
Tool Weight | 403 lb |
Engine Displacement | 277 cc |
Horsepower | 9.5 hp |
Engine Cycle | 4-Cycle |
CARB Compliant | CARB Compliant |
Description
Power Brush with Hydrostatic Drive, Tool Width 44 in, Brush Width 36 in, Engine Displacement 277 cc, Engine Cycle 4-Cycle, Horsepower 9.5 hp, Engine Brand Kohler, Start Type Electric, Brush Diameter 25 in, Tool Weight 403 lb, CARB Compliant CARB Compliant, Tool Height 43 in, Tool Length 72 in, Clearing Path 36 in, Light LED Headlight, Tires Large Multi-Surface Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-128)
- ZORO SELECT Bike Rack, 4-Bike (9PXM2)
- FRANKLIN SPORTS PICKLEBALLS YELLOW 2.9in. 6PK (52960)
- ANNIN FLAGMAKERS Quick Stick Flag Bracket (1921)
- ARIENS Snow Blower, 9.5 ft-lb, 208 cc, 1.5 qt (93802500)
- ARIENS Snow Blower, Gas, 24 (92003200)
- ARIENS Power Brush, 18" Brush dia. (921067)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- SNOWEX Replacement Brush (SBK-040)
- Ariens Snow Blowers