Shop All Trimmer Accessories
Ariens
Mower Blade 22", Ariens
Mfr # 01584500
Zoro # G8851071
original price:
$50.05
14% off
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Thickness 0.2 in
- Blade Type Standard
- Center Hole 3/4 in
- For Use With Ariens Zero Turn Mowers
Product Information
- Brand Ariens
- MFR # 01584500
- Zoro # G8851071
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 22 in |
Width | 2 1/2 in |
Center Hole Diameter | 3/4 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Blade Type | Standard |
Center Hole | 3/4 in |
For Use With | Ariens Zero Turn Mowers |
Product Type | Zero Turn Mower Blade |
Compatible Mower | Ariens 815008, 836009, 915013, 915022, 915308, 936032, 936033, 936035, 936320, 936330 |
Description
Lawn Mower Blade, Compatible Mower Ariens 815008, 836009, 915013, 915022, 915308, 936032, 936033, 936035, 936320, 936330, Blade Type Standard, Center Hole Diameter 3/4 in, Width 2 1/2 in, Length 22 in, Product Type Zero Turn Mower Blade, For Use With Ariens Zero Turn Mowers, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Leaf Rake 30 (CO4)
- AMES #2 Irrigating Shovel (40104)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ48)
- TORO Toro Mower Bag Kit Fwd (59305)
- ARIENS Mower Blade 17.35", Ariens (03971900)
- KOHLER Pre-Cleaner (24 083 05-S)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- KOHLER Gasket, Breather (24 041 67-S)
- POULAN Carburetor with Hose and Primer (545070601)
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 280', 1Lb Donut (20-020)
- Ariens Trimmers