Shop All Snow Blowers
This Product is Discontinued
Ariens
Hydro Power Sweeper, Brush Dia. 25" (Discontinued)
Mfr # 926075
Zoro # G1725287
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Clearing Path 36 in
- Adjustable Height Yes
- Light Halogen Headlight
- Tires 16 in x 6-1/2 in Directional Snow Tread
- Features Hydrostatic Drive
Product Information
- Brand Ariens
- MFR # 926075
- Zoro # G1725287
- UPC # 00751058044330
- Country of Origin Unknown
- Category Snow Blowers
Dimensions
Adjustable Height | Yes |
Brush Dia. | 25 in |
Details
Item | Hydro Power Sweeper |
Clearing Path | 36 in |
Light | Halogen Headlight |
Tires | 16 in x 6-1/2 in Directional Snow Tread |
Features | Hydrostatic Drive |
Engine | Kohler |
Description
Hydro Power Sweeper, Clearing Path 36 in, Features Hydrostatic Drive, Light Halogen Headlight, Tires 16 in x 6-1/2 in Directional Snow Tread
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.