Shop All Steel Toe Shoes
Ariat
Work Shoes, 8-1/2, B, Tan, Composite, PR
Mfr # 10023035
Zoro # G3369438
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Static Dissipative Yes
- Waterproof Type None
- Liner Material Leather
- Footwear Style Loafer Shoe
Product Information
- Brand Ariat
- MFR # 10023035
- Zoro # G3369438
- UPC # 889359528096
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | B |
Size | 8 1/2 |
Height | 2 1/2 in |
Heel Height | 1 in or Greater |
Width | B |
Size (PRINT) | 8 1/2 |
Overall Height | 2 1/2 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Light Brown, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10023035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212BL)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, L ( 9 ), 100 PK, Clear (3BA40)
- ARIAT Athletic Shoe, EE, 11, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- ARIAT Athletic Shoe, EE, 8, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- MELLOW WALK Size 9 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 9E)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, EEEE, 9 1/2, Blue, PR (MIDEVOLBL-9.5-4E)
- Ariat Steel Toe Shoes