Shop All Hoodies and Sweatshirts
Ariat
Womens FR Pullover Hoodie, Women's, XS
Mfr # 10032833
Zoro # G601981590
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 10 oz
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Maximum Chest Size 33 in
- Gender Women's
Product Information
- Brand Ariat
- MFR # 10032833
- Zoro # G601981590
- UPC # 192904421859
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Maximum Chest Size | 33 in |
Minimum Waist Size | 25 in |
Sleeve Length Type | Long |
Minimum Chest Size | 32 in |
Size - Body Type | Regular |
Sleeve Length | 30 1/2 in |
Maximum Waist Size | 26 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Womens FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- KIDDE Basic Dc Co Alarm (21025778)
- ARIAT Womens FR Pullover Hoodie, Women's, XL (10032833)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CONDOR OUTDOOR PRODUCTS BASE II BASE LAYER X CREW, BLACK, M (101228-002-M)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- Ariat Workwear