Shop All Hoodies and Sweatshirts
Ariat
Womens FR Pullover Hoodie, Women's, XL
Mfr # 10032833
Zoro # G001981534
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 10 oz
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Maximum Chest Size 43 in
- Gender Women's
Product Information
- Brand Ariat
- MFR # 10032833
- Zoro # G001981534
- UPC # 192904421897
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Maximum Chest Size | 43 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 32 1/2 in |
Minimum Chest Size | 41 1/2 in |
Minimum Waist Size | 34 1/2 in |
Maximum Waist Size | 36 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Womens FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 43 in, Maximum Waist Size 36 in, Minimum Chest Size 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- HILLMAN 3In B/W Vinyl #Set (842274)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- ARIAT Womens FR Pullover Hoodie, Women's, XS (10032833)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- Ariat Hoodies and Sweatshirts