Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, Women's, XS
Mfr # 10016176
Zoro # G301935855
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 25 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G301935855
- UPC # 884849906743
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 25 in |
Womens Size | 0 |
Minimum Waist Size | 25 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 35 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Pant Fit | Classic Fit |
Jean Wash | Classic Blue |
Waist Rise | Mid Rise |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 25 in, Minimum Waist Size 25 in, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1106)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT FR Bottoms, Men's, S, 29/32 (10026002)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- Ariat Flame Resistant & Arc Flash Pants