Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Crew Longsleeve Tee, Tan, XS
Mfr # 10031020
Zoro # G301976100
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Tan
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Product Information
- Brand Ariat
- MFR # 10031020
- Zoro # G301976100
- UPC # 192904205817
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XS |
Minimum Waist Size | 25 in |
Sleeve Length Type | Long |
Maximum Waist Size | 26 in |
Maximum Chest Size | 33 in |
Minimum Chest Size | 33 in |
Sleeve Length | 30 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 33 in, Minimum Waist Size 25 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- NMC Pneumatic Lockout, Red, Fits 3 Sizes (PNE1)
- CONDOR Welding Chaps, Brown, Leather, 29" Long (4KXH6)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- PIP FR Clothing (385-FRRS-NV/2X)
- Ariat Arc Flash and Flame Resistant Clothing