Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Crew Longsleeve Tee, Tan, S
Mfr # 10031020
Zoro # G401976130
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Tan
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Product Information
- Brand Ariat
- MFR # 10031020
- Zoro # G401976130
- UPC # 192904205824
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 34 in |
Minimum Waist Size | 27 in |
Maximum Chest Size | 35 in |
Sleeve Length | 31 in |
Maximum Waist Size | 28 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 35 in, Maximum Waist Size 28 in, Minimum Chest Size 34 in, Minimum Waist Size 27 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10022327)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- Ariat Flame Resistant & Arc Flash Shirts