Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, White, M
Mfr # 10027850
Zoro # G301935619
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Product Information
- Brand Ariat
- MFR # 10027850
- Zoro # G301935619
- UPC # 889359961633
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length Type | Long |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Minimum Chest Size | 36 in |
Minimum Waist Size | 29 in |
Sleeve Length | 31 1/2 in |
Maximum Waist Size | 30 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 36 in, Minimum Waist Size 29 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161/8)
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- Ariat Arc Flash and Flame Resistant Clothing