Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, D, 9, Brown, PR
Mfr # 10016265
Zoro # G310113312
product price: $269.95
/pr
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Bruin Brown
- Width D
- Size 9
- Waterproof Yes
Product Information
- Brand Ariat
- MFR # 10016265
- Zoro # G310113312
- UPC # 884849924730
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Width | D |
Size | 9 |
Size (PRINT) | 9 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- ARIAT Size 8 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT 6-Inch Work Boot, M, 11, Brown, PR (10033995)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- Ariat Foot Protection