Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 50" x "32
Mfr # 10027705
Zoro # G607452162
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Product Information
- Brand Ariat
- MFR # 10027705
- Zoro # G607452162
- UPC # 889359946036
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Minimum Waist Size | 50 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Field Khaki, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- NORTH SEA Chemical Resistant Gloves, Orange, XL, PR (NS230PUXL)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Brn, PR1 (30008)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 32/34 (10023466)
- ARIAT Womens FR Jean, Women's, L (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x34 (10014450)
- Ariat Flame Resistant & Arc Flash Pants