Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 46" x "30
Mfr # 10027705
Zoro # G907452206
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Product Information
- Brand Ariat
- MFR # 10027705
- Zoro # G907452206
- UPC # 889359945855
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XLT |
Maximum Waist Size | 46 in |
Tag Size | 46 x 30 |
Minimum Waist Size | 46 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Field Khaki, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-3X (10182-55-2-HLI-3X)
- HONEYWELL NORTH Miller® H500 Harness Industry Comfort, L/XL (H5IC221102)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 100)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 (10020812)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- Ariat Arc Flash and Flame Resistant Clothing