Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 38" x "32
Mfr # 10027709
Zoro # G907452183
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Maximum Waist Size 38 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10027709
- Zoro # G907452183
- UPC # 889359946654
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | LT |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Tag Size | 38 x 32 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- ARIAT Stretch Canvas Straight Leg, 38" x "36 (10027709)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- Ariat Arc Flash and Flame Resistant Clothing