Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 36" x "30
Mfr # 10027709
Zoro # G407452201
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Product Information
- Brand Ariat
- MFR # 10027709
- Zoro # G407452201
- UPC # 889359946494
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Tag Size | 36 x 30 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English (6VKP3)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- MCR SAFETY FR Long Sleeve Shirt, Tan, 5XL (H1TX5)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- Ariat Flame Resistant & Arc Flash Pants