Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, XL, 40/34
Mfr # 10026004
Zoro # G001991953
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10026004
- Zoro # G001991953
- UPC # 889359791032
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Details
Item | Straight Fit FR Jean |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Includes Belt Loops | Yes |
ANSI Class | Not Rated |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Leg Fit | Straight Leg |
Waist Rise | Low Rise |
Pant Fit | Straight Fit |
Jean Wash | Stone |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Straight Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 28", 100/Bag (109HPI-28-WH-1BG)
- STRANCO Die-Cut Refl. Letter Label, B, 3In H, PK5 (DWR-3-B-5)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- Ariat Workwear and Protective Clothing