Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, 38/30
Mfr # 10015160
Zoro # G302749918
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
- Features Extra Deep Front Pockets, No-Rub Comfort Inseams
Product Information
- Brand Ariat
- MFR # 10015160
- Zoro # G302749918
- UPC # 884849820384
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Item | Straight Fit FR Jean |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Extra Deep Front Pockets, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Pant Fit | Straight Fit |
Jean Wash | Light |
High-Visibility | No |
Pant Type | Jeans |
Includes Belt Loops | Yes |
ATPV Rating | 20 cal/sq cm |
Leg Fit | Straight Leg |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT FR Carpenter Pants, Men's, XL, 42/30 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- Ariat Arc Flash and Flame Resistant Clothing