Shop All Flame Resistant & Arc Flash Pants
Ariat
Slim Adkins Straight Leg, Size 33" x "30
Mfr # 10034625
Zoro # G407452515
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name DuraStretch
- Fabric Weight 13 oz
- Color Slate
- Gender Men's
- Features 98% Cotton, 2% Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh
Product Information
- Brand Ariat
- MFR # 10034625
- Zoro # G407452515
- UPC # 192904567366
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Tag Size | 33 x 30 |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Slate, Fabric Weight 13 oz, Features 98 Percent Cotton, 2 Percent Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M7 SLIM DURASTRETCH ADKINS STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name DuraStretch, Maximum Waist Size 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, S (P12008)
- Ariat Workwear and Protective Clothing