Shop All Steel Toe Boots
Ariat
Size 9 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3705412
original price:
$205.55
7% off
new price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3705412
- UPC # 884849671429
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 10 in |
Size (PRINT) | 9 |
Overall Height | 10 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SE SV2Z Org Mesh XLrg (SV25-2ZOM-XL)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10020063)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- Ariat Steel Toe Boots