Shop All Composite Toe Boots and Shoes
Ariat
Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432196
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Bruin Brown
- Width EE
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432196
- UPC # 889359032814
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 11 in |
Size (PRINT) | 9 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10017420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Please Do Not Flush Following Sanitary Sign, Landscape (OS-NS-P-710-L-17385)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- Ariat Foot Protection