Shop All Composite Toe Boots and Shoes
Ariat
Size 7-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber
Mfr # 10029498
Zoro # G3702542
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Women's
- Color Brown Bomber
- Width C
Product Information
- Brand Ariat
- MFR # 10029498
- Zoro # G3702542
- UPC # 192904069143
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | C |
Footwear Width | C |
Heel Height | 1 in or Greater |
Height | 10 in |
Size (PRINT) | 7 1/2 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10029498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT2R-C (EDGLIT2R-C)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- ARIAT Size 6-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- Ariat Foot Protection