Shop All Composite Toe Boots and Shoes
Ariat
Size 7-1/2 Men's Wellington Boot Composite Work Boot
Mfr # 10020094
Zoro # G3715142
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Oily Distressed Brown
- Width EE
Product Information
- Brand Ariat
- MFR # 10020094
- Zoro # G3715142
- UPC # 889359271558
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | EE |
Footwear Width | EE |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 7 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10020094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- HONEYWELL SAFETY PRODUCTS 32 Oz., Eye And Face Wash Single Bottle Station (32-000461-0000)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- ARIAT Size 13 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT 6-Inch Work Boot, M, 11, Brown, PR (10033995)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- Ariat Composite Toe Boots and Shoes