Shop All Steel Toe Boots
Ariat
Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown
Mfr # 10014241
Zoro # G5051825
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Ariat
- MFR # 10014241
- Zoro # G5051825
- UPC # 884849752937
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | EE |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Width | EE |
Overall Height | 10 in |
Size (PRINT) | 7 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10014241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (117S0035BR)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 11-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 9EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10EE Men's Western Boot Steel Work Boot, Brown (10006961)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- Ariat Steel Toe Boots