Shop All Composite Toe Boots and Shoes
Ariat
Size 6-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber
Mfr # 10029498
Zoro # G3705780
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Women's
- Color Brown Bomber
- Width C
Product Information
- Brand Ariat
- MFR # 10029498
- Zoro # G3705780
- UPC # 192904069129
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | C |
Footwear Width | C |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 6 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 10029498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 12 PK (6800)
- ANSELL Supreno, Nitrile Disposable Gloves, Nitrile, 3XL, Blue (MFX-SEC3753XL)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- ARIAT Size 8-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Western Boot, B, 11, Brown, PR (10035774)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5M)
- Ariat Composite Toe Boots and Shoes