Shop All Steel Toe Boots
Ariat
Size 13 Men's Western Boot Steel Work Boot, Brown
Mfr # 10020063
Zoro # G606898176
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material Leather; Suede
Product Information
- Brand Ariat
- MFR # 10020063
- Zoro # G606898176
- UPC # 889359266462
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Heel Height | 1 in |
Boot Height | 10 in |
Footwear Width | D |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9750S)
- ARIAT Size 11 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- Ariat Foot Protection