Shop All Composite Toe Boots and Shoes
Ariat
Size 13 Men's Wellington Boot Composite Work Boot
Mfr # 10020094
Zoro # G3699480
original price:
$208.99
9% off
new price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Oily Distressed Brown
- Width EE
Product Information
- Brand Ariat
- MFR # 10020094
- Zoro # G3699480
- UPC # 889359271657
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | EE |
Footwear Width | EE |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 10020094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- ARIAT Western Boot, B, 10 1/2, Brown, PR (10035774)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Ariat Composite Toe Boots and Shoes