Shop All Steel Toe Boots
Ariat
Size 12D Men's Western Boot Steel Work Boot, Brown
Mfr # 10006961
Zoro # G9125706
product price: $214.95
/pr
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Ariat
- MFR # 10006961
- Zoro # G9125706
- UPC # 884849189061
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10006961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANTON TRADING Coat Room Check, Cardboard Tri Pl Tickets, Beige (3GCR-BEIGE)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- KONG 2XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-06-XXL)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 13EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- Ariat Foot Protection