Shop All Composite Toe Boots and Shoes
Ariat
Size 11 Men's Wellington Boot Composite Work Boot
Mfr # 10020094
Zoro # G3702472
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Oily Distressed Brown
- Width EE
Product Information
- Brand Ariat
- MFR # 10020094
- Zoro # G3702472
- UPC # 889359271626
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 11 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 10020094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Self-Retracting Lanyard, 50 ft, Black (SRLWR-50)
- IRON AGE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- DEWALT Size 11 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- Ariat Composite Toe Boots and Shoes