Shop All Steel Toe Boots
Ariat
Size 11-1/2 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3714530
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Color Earth
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3714530
- UPC # 884849671603
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Footwear Width | EE |
Height | 10 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 1/2 |
Overall Height | 10 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 2x2 ft. (760)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- SIGNMISSION Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225 (A-DES-BG-1824-23225)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 10-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- Ariat Foot Protection