Shop All Composite Toe Boots and Shoes
Ariat
Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5232687
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width B
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5232687
- UPC # 889359092818
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | B |
Footwear Width | B |
Heel Height | 1 in or Greater |
Height | 11 in |
Size (PRINT) | 10 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width B, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10017420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (WCCL2MLSZL)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST03)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- SKECHERS Athletic Shoe, W, 13, Black, PR (200206W BKRD Size 13)
- Ariat Foot Protection