Shop All Composite Toe Boots and Shoes
Ariat
Size 10-1/2 Men's Western Boot Composite Work Boot, Brown/Green
Mfr # 10021486
Zoro # G7247648
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Brown/Green
- Width D
Product Information
- Brand Ariat
- MFR # 10021486
- Zoro # G7247648
- UPC # 889359384340
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10021486
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- JUSTRITE Justrite 4 Gallon 1 Door, Self-Close, Countertop, Acid Cabinet, 17"W x 17"D x 22"H, Blue (8904222)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 6-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 11 Men's Wellington Boot Composite Work Boot (10020094)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- Ariat Foot Protection