Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Ridgeline Boot Cut, 38" x "32
Mfr # 10018365
Zoro # G507454488
product price: $114.95
/ea
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 13 oz
- Color Glacier
- Gender Men's
- Features 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh
- Standards NFPA 2112, NFPA 70E
Product Information
- Brand Ariat
- MFR # 10018365
- Zoro # G507454488
- UPC # 889359099367
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | LT |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Minimum Waist Size | 38 in |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Glacier, Fabric Weight 13 oz, Features 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M4 RELAXED RIDGELINE BOOT CUT, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19201)
- BERKSHIRE Glove Liner, White, Half Finger, PK10 (BGL2.20L)
- BRADY Label Cartridge, Polypropylene, Whte, Matte (M5-01-425-FT)
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT FR Bottoms, Men's, XL, 40/30 (10026003)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- Ariat Flame Resistant & Arc Flash Pants