Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, S, 30/32
Mfr # 10012555
Zoro # G101976096
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 30 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G101976096
- UPC # 884849624616
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Jeans |
Jean Wash | Classic Blue |
Includes Belt Loops | Yes |
Pant Fit | Relaxed Fit |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 10 Men's Steel (5T256)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- Ariat Workwear and Protective Clothing