Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, M
Mfr # 10023467
Zoro # G302149664
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G302149664
- UPC # 889359581022
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
ANSI Class | Not Rated |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
Waist Rise | Low Rise |
ATPV Rating | 14 cal/sq cm |
Jean Wash | Light |
Pant Fit | Relaxed Fit |
High-Visibility | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Relief Valve, 125 psi (VR4125BR)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- EN ROUTE TRAVELWARE En Route Travelware 065 5 x 5.5 in. Leg Band Keep Valuables Hidden - Tan (65)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Loose Fit FR Jeans, Men's, 3XL, 32x48 (10014450)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- Ariat Arc Flash and Flame Resistant Clothing