Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, M
Mfr # 10012555
Zoro # G101976140
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 32 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G101976140
- UPC # 884849624630
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
ATPV Rating | 20 cal/sq cm |
Jean Wash | Classic Blue |
Waist Rise | Low Rise |
Includes Belt Loops | Yes |
Pant Type | Jeans |
Leg Fit | Boot Cut |
High-Visibility | No |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- WATSON GLOVES Shock Trooper - Xlarge PR (5785-X)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- Ariat Workwear and Protective Clothing