Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, L, 38/30
Mfr # 10012555
Zoro # G801976105
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 38 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G801976105
- UPC # 884849624555
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Classic Blue |
Includes Belt Loops | Yes |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Leg Fit | Boot Cut |
Pant Fit | Relaxed Fit |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-10F-1)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight (115C)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, Medium, 4520-M, 20/Case (7000034761)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 33/36 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- Ariat Flame Resistant & Arc Flash Pants