Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 42/32
Mfr # 10023467
Zoro # G902149675
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
- Features 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G902149675
- UPC # 889359581091
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Minimum Waist Size | 42 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
Pant Fit | Relaxed Fit |
High-Visibility | No |
Moisture-Wicking | Yes |
Waist Rise | Low Rise |
Jean Wash | Light |
ATPV Rating | 14 cal/sq cm |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.811" W x 0.875" H , 360PK (ZT-LSL-82-602-10)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- HONEYWELL NORTH Pull Strap For Models 829001 And 829003 (32-000102-0000)
- 3M Disposable Respirator, Universal, PK50 (1804)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT FR Carpenter Pants, Men's, M, 34/30 (10019623)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x38 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- Ariat Flame Resistant & Arc Flash Pants