Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 33
Mfr # 10012555
Zoro # G501976276
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 33 in
- Color Blue
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G501976276
- UPC # 884849624524
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Includes Belt Loops | Yes |
ATPV Rating | 20 cal/sq cm |
Waist Rise | Low Rise |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
High-Visibility | No |
Pant Type | Jeans |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Jean Wash | Classic Blue |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Pant Fit Relaxed Fit, Pant Type Jeans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- Ariat Flame Resistant & Arc Flash Pants