Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit Canvas FR Bottoms, Men's, S
Mfr # 10026003
Zoro # G302149701
product price: $154.95
/ea
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 30 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10026003
- Zoro # G302149701
- UPC # 889359790196
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 6.1 oz |
Color | Navy |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Relaxed Fit |
Insulated for Cold Conditions | No |
Pant Type | Work Pant |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Jean Wash | Dark |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
ATPV Rating | 10 cal/sq cm |
Moisture-Wicking | Yes |
High-Visibility | No |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-1914-8B-E)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL, 48/30 (10023466)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- Ariat Arc Flash and Flame Resistant Clothing