Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit Canvas FR Bottoms, Men's, S
Mfr # 10026003
Zoro # G301976681
product price: $154.95
/ea
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 29 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10026003
- Zoro # G301976681
- UPC # 889359790486
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 6.1 oz |
Color | Navy |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 10 cal/sq cm |
High-Visibility | No |
Insulated for Cold Conditions | No |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Jean Wash | Dark |
Pant Type | Work Pant |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Moisture-Wicking | Yes |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- HILLMAN 3In B/W Vinyl #Set (842274)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Loose Fit FR Jeans, Men's, M, 34x34 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- Ariat Workwear and Protective Clothing