Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, S, 32x31
Mfr # 10014450
Zoro # G701968965
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 31 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G701968965
- UPC # 884849767061
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 31 in |
Minimum Waist Size | 31 in |
Size (Max. Waist x Inseam) | 31 in x 32 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
High-Visibility | No |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Jean Wash | Classic Blue |
Leg Fit | Straight Leg |
ATPV Rating | 20 cal/sq cm |
Pant Fit | Loose Fit |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Pant Fit Loose Fit, Pant Type Jeans, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-706 (FSG-17-706)
- GUARDIAN PURE SAFETY GROUP -A STAINLESS (00360)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (SBR610)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x38 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- Ariat Arc Flash and Flame Resistant Clothing