Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, M, 32x34
Mfr # 10014450
Zoro # G401968968
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 34 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G401968968
- UPC # 884849767092
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Leg Fit | Straight Leg |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
Pant Fit | Loose Fit |
Jean Wash | Classic Blue |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Pant Fit Loose Fit, Pant Type Jeans, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S383P, Hi-Viz Lime, 6X (62172)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x34 (10014450)
- ARIAT Loose Fit FR Jeans, Men's, M, 34x34 (10014450)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- Ariat Flame Resistant & Arc Flash Pants