Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, L, 34x36
Mfr # 10014450
Zoro # G101968930
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 36 in
- Color Blue
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G101968930
- UPC # 884849767221
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Pant Type | Jeans |
Includes Belt Loops | Yes |
Jean Wash | Classic Blue |
ATPV Rating | 20 cal/sq cm |
Insulated for Cold Conditions | No |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Pant Fit | Loose Fit |
Leg Fit | Straight Leg |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Loose Fit, Pant Type Jeans, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- MECHANIX WEAR Mechanics Gloves, M, Black, Synthetic Leather, Polyester, Spandex (MSG-05-009)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, 40 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/36 (10012555)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- Ariat Arc Flash and Flame Resistant Clothing