Ariat

FR Stretch Canvas Jacket, Navy, XL


product price: $299.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Collar Style No Collar
  • Gender Men's
  • Size - Body Type Regular
  • High-Visibility No
  • ATPV Rating 44 cal/sq cm
See all product information

Product Information

Dimensions

Size - Body Type Regular
Maximum Chest Size 48 in
Minimum Chest Size 45 in
Size XL
Length 33 in

Details

Collar Style No Collar
Gender Men's
High-Visibility No
ATPV Rating 44 cal/sq cm
Includes Hood Yes
Item FR Stretch Canvas Jacket
Fabric Weight 9.5 oz
Garment Type Jacket
Standards NFPA 70E / NFPA 2112
Number of Inside Pockets 0
Total Number of Pockets 3
Closure Type Zipper
Insulated for Cold Conditions No
Hood Style Attached
Number of Outside Pockets 3
Arc Flash PPE Category 4
Color Navy
Cuff Style Elastic

Description

ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 33 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in, Minimum Chest Size 45 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.