Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, L
Mfr # 10037640
Zoro # G302567789
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 3
- Color Navy
- Fabric Weight 9.5 oz
- Cuff Style Elastic
- Arc Flash PPE Category 4
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G302567789
- UPC # 192904872620
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Size | L |
Minimum Chest Size | 42 in |
Length | 32 in |
Details
Number of Outside Pockets | 3 |
Color | Navy |
Fabric Weight | 9.5 oz |
Cuff Style | Elastic |
Arc Flash PPE Category | 4 |
Gender | Men's |
Item | FR Stretch Canvas Jacket |
Garment Type | Jacket |
Closure Type | Zipper |
Includes Hood | Yes |
Hood Style | Attached |
High-Visibility | No |
Total Number of Pockets | 3 |
Standards | NFPA 70E / NFPA 2112 |
Number of Inside Pockets | 0 |
Insulated for Cold Conditions | No |
ATPV Rating | 44 cal/sq cm |
Collar Style | No Collar |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 32 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Full Zip Hoodie, Men's, M (10023979)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- Ariat Flame Resistant & Arc Flash Jackets & Coats